
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2366-679
Zoro #
G610350219
UPC #
889292380300
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Dark Blue, Cream
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
11.84 lb
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
Yes
Primary Color
Metallic - Silver
Sub Style
Country
Machine Washable
No
Has Fringe
No
Construction
Machine Woven
High/Low Texture
No
Description
This stylish Tuareg area rug is sure to bring a cottage-style atmosphere to any outdoor or indoor space. Crafted from durable Polypropylene, this outdoor safe rug is designed for high traffic areas. Machine-woven construction makes this rug both resilient and lightweight. Made in Turkey and recommended for use with a rug pad, this floor covering is easy to clean - just hose it off with water and hang to dry. Add the perfect finishing touch to your home decor today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.