
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2367-9212
Zoro #
G010349929
UPC #
889292380379
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Cream, Dark Blue
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
22 lb
Durable/Performance Rated
No
Backing
No Backing
Primary Color
Light Silver
Has Fringe
No
Machine Washable
No
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
Sub Style
Country
High Traffic Compatible
Yes
Outdoor Safe
Yes
Description
This stylish Tuareg area rug is sure to bring a cottage-style atmosphere to any outdoor or indoor space. Crafted from durable Polypropylene, this outdoor safe rug is designed for high traffic areas. Machine-woven construction makes this rug both resilient and lightweight. Made in Turkey and recommended for use with a rug pad, this floor covering is easy to clean - just hose it off with water and hang to dry. Add the perfect finishing touch to your home decor today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.