
Tuareg TRG-2368 Outdoor Safe Area Rug (Discontinued)
- Mfr # TRG2368-71010
- Zoro # G710350119
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2368-71010
Zoro #
G710350119
UPC #
889292380416
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Light Beige, Tan, Cream
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
15.76 lb
Features
Outdoor Safe
High Traffic Compatible
Yes
Outdoor Safe
Yes
Durable/Performance Rated
No
Printed Design
No
Sub Style
Country
Primary Color
Warm Grey
High/Low Texture
No
Machine Washable
No
Has Fringe
No
Construction
Machine Woven
Backing
No Backing
Description
Add a touch of classic charm to your living space with this Tuareg area rug. Crafted from polypropylene, this machine-woven rug is designed to be both durable and stylish, perfect for high traffic areas in your home. The Country Cottage style of this piece adds a timeless elegance to any room it's placed in. Plus, it's outdoor safe so you can enjoy the beauty of this piece all year round. For added convenience, simply hose off with water and hang to dry when needed. Complete the look by pairing it with a rug pad for extra cushioning and comfort underfoot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.