
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2368-9212
Zoro #
G610350134
UPC #
889292380423
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Light Beige, Tan, Cream
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
22 lb
Includes
Care Label
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Primary Color
Warm Grey
Sub Style
Country
Outdoor Safe
Yes
Backing
No Backing
Machine Washable
No
Description
Add a touch of classic charm to your living space with this Tuareg area rug. Crafted from polypropylene, this machine-woven rug is designed to be both durable and stylish, perfect for high traffic areas in your home. The Country Cottage style of this piece adds a timeless elegance to any room it's placed in. Plus, it's outdoor safe so you can enjoy the beauty of this piece all year round. For added convenience, simply hose off with water and hang to dry when needed. Complete the look by pairing it with a rug pad for extra cushioning and comfort underfoot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.