
Tuareg TRG-2371 Outdoor Safe Area Rug (Discontinued)
- Mfr # TRG2371-71010
- Zoro # G910351091
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2371-71010
Zoro #
G910351091
UPC #
889292380560
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.16 in
Details
Color
Cream, Dark Blue
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
15.76 lb
Includes
Care Label
Printed Design
No
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Country
Outdoor Safe
Yes
Primary Color
Light Silver
Machine Washable
No
Backing
No Backing
Description
This Tuareg area rug is the perfect way to bring a cottage style to your outdoor space. Made of polypropylene and featuring a machine-woven construction, this no-pile rug is designed for high traffic areas and is outdoor safe. The rug was crafted in Turkey and can be easily hosed off with water for cleaning or hung to dry. Make sure you use a rug pad sold separately for additional cushioning comfort and stability. Bring timeless beauty to your home today with this Tuareg area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.