Tuareg TRG-2374 Outdoor Safe Area Rug

  • Mfr # TRG2374-679

  • Zoro # G010351069


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue, Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRG2374-679
Zoro #
G010351069
UPC #
889292380706
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in

Details

Color
Dark Blue, Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
11.84 lb
Outdoor Safe
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
Primary Color
Metallic - Silver
Printed Design
No
Sub Style
Updated Traditional
Backing
No Backing

Description

This Tuareg area rug offers a modern take on traditional style. The machine woven construction and Polypropylene material make it ideal for high traffic areas both indoors and outdoors. Durable enough to withstand outdoor elements, this rug is easy to care for - simply hose off with water, hang to dry and you're done! Plus, adding a rug pad helps extend the life of your rug even further. Made in Turkey, this timeless classic is sure to be the perfect addition to any home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.