
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2374-9212
Zoro #
G610350912
UPC #
889292380720
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Dark Blue, Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
22 lb
Features
Outdoor Safe
High/Low Texture
No
Has Fringe
No
Sub Style
Updated Traditional
Backing
No Backing
High Traffic Compatible
Yes
Primary Color
Metallic - Silver
Printed Design
No
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
Yes
Description
This Tuareg area rug offers a modern take on traditional style. The machine woven construction and Polypropylene material make it ideal for high traffic areas both indoors and outdoors. Durable enough to withstand outdoor elements, this rug is easy to care for - simply hose off with water, hang to dry and you're done! Plus, adding a rug pad helps extend the life of your rug even further. Made in Turkey, this timeless classic is sure to be the perfect addition to any home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.