
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2375-679
Zoro #
G110351211
UPC #
889292380751
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Cream, Dark Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
11.84 lb
Includes
Care Label
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Sub Style
Updated Traditional
High/Low Texture
No
Construction
Machine Woven
Printed Design
No
Outdoor Safe
Yes
Machine Washable
No
Primary Color
Light Silver
Has Fringe
No
Description
Introducing the Tuareg area rug ? a stunning combination of modern and traditional style. Crafted from durable polypropylene, this machine woven rug is perfect for any high-traffic space. It's designed to withstand outdoor elements, so you can enjoy it all year long! Plus, its low pile design ensures a great look even with daily use. With its intricate design and classic color palette, the Tuareg will give your home an updated traditional feel that won't go unnoticed. For extra cushioning and protection from slipping, we recommend using a rug pad beneath your Tuareg area rug. To clean, simply hose off with water and hang to dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.