
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2377-9212
Zoro #
G610352176
UPC #
889292380874
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Light Beige, Tan, Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
22 lb
Includes
Care Label
Durable/Performance Rated
No
Primary Color
Khaki
Has Fringe
No
Construction
Machine Woven
Backing
No Backing
Outdoor Safe
Yes
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Machine Washable
No
Sub Style
Updated Traditional
Description
This gorgeous Tuareg area rug is the perfect way to add a traditional style to any room. Made of durable Polypropylene, this no-pile rug is designed for high traffic areas and is outdoor safe. Crafted with machine woven construction in Turkey, it's sure to bring beautiful texture and detail to your home for years to come. Plus, adding a rug pad not included will help keep it in place and protect your floors. For easy care, just hose off with water and hang dry. Get the look of luxury without breaking the bank - order your Tuareg area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.