
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2379-679
Zoro #
G410351928
UPC #
889292380959
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Cream, Dark Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
11.84 lb
Includes
Care Label
Features
Outdoor Safe
High/Low Texture
No
Backing
No Backing
Has Fringe
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Printed Design
No
Primary Color
Light Silver
Outdoor Safe
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
No
Description
The Tuareg area rug is the perfect way to add a touch of timeless style to any room. This unique piece is crafted from durable polypropylene, making it suitable for high traffic areas and outdoor use. Its design features an updated traditional style with no pile construction that will bring warmth and sophistication to your space. Crafted in Turkey, this rug is easy to maintain ? simply hose off with water and hang to dry. For added protection, pair it with a rug pad sold separately. With its versatile look and practical features, the Tuareg area rug will be the perfect addition to your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.