
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2382-537
Zoro #
G810351795
UPC #
889292381093
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Tan, Light Beige, Cream
Style
Coastal
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
7.34 lb
Construction
Machine Woven
Primary Color
Ash
Has Fringe
No
Outdoor Safe
Yes
Sub Style
Tropical
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
No
Description
Introducing the Tuareg area rug, a perfect choice for adding a touch of tropical coastal style to your home. Crafted from high-grade polypropylene in Turkey, this machine woven rug is designed to handle plenty of foot traffic and is suitable for both indoor and outdoor use. The durable no-pile construction makes it ideal for high traffic areas such as hallways or living rooms. To ensure maximum longevity, we recommend using with a rug pad sold separately. Cleaning couldn't be easier - simply hose off with water and hang to dry!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.