
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2382-679
Zoro #
G910353064
UPC #
889292381109
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Tan, Light Beige, Cream
Style
Coastal
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
11.84 lb
Features
Outdoor Safe
Backing
No Backing
Sub Style
Tropical
Durable/Performance Rated
No
Machine Washable
No
Primary Color
Ash
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
Yes
Description
Introducing the Tuareg area rug, a perfect choice for adding a touch of tropical coastal style to your home. Crafted from high-grade polypropylene in Turkey, this machine woven rug is designed to handle plenty of foot traffic and is suitable for both indoor and outdoor use. The durable no-pile construction makes it ideal for high traffic areas such as hallways or living rooms. To ensure maximum longevity, we recommend using with a rug pad sold separately. Cleaning couldn't be easier - simply hose off with water and hang to dry!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.