
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2385-9212
Zoro #
G510352955
UPC #
889292381277
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Tan, Light Beige, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
22 lb
Features
Outdoor Safe
Outdoor Safe
Yes
Machine Washable
No
Primary Color
Warm Grey
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Sub Style
Bohemian
Backing
No Backing
Construction
Machine Woven
Description
This beautiful Tuareg area rug is the perfect way to add a global style to any room. This rug is made of high-quality Polypropylene with a machine woven construction, making it an ideal option for high traffic areas. It's also outdoor safe and easy to care for - just hose off with water and hang to dry. Made in Turkey, this rug will bring a touch of culture into your home. For best results, use with a rug pad not included. Shop now and bring home this stunning piece of decor!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.