
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2386-679
Zoro #
G910352890
UPC #
889292381307
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Dark Blue, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
11.84 lb
Features
Outdoor Safe
Includes
Care Label
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Construction
Machine Woven
Machine Washable
No
Primary Color
Metallic - Silver
Outdoor Safe
Yes
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
Sub Style
Bohemian
Description
This beautiful Tuareg area rug is the perfect way to add a global style to any room. This rug is made of high-quality Polypropylene with a machine woven construction, making it an ideal option for high traffic areas. It's also outdoor safe and easy to care for - just hose off with water and hang to dry. Made in Turkey, this rug will bring a touch of culture into your home. For best results, use with a rug pad not included. Shop now and bring home this stunning piece of decor!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.