
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2386-9212
Zoro #
G510353211
UPC #
889292381321
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Dark Blue, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
22 lb
Includes
Care Label
Sub Style
Bohemian
Backing
No Backing
Construction
Machine Woven
Has Fringe
No
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Printed Design
No
Primary Color
Metallic - Silver
Description
This beautiful Tuareg area rug is the perfect way to add a global style to any room. This rug is made of high-quality Polypropylene with a machine woven construction, making it an ideal option for high traffic areas. It's also outdoor safe and easy to care for - just hose off with water and hang to dry. Made in Turkey, this rug will bring a touch of culture into your home. For best results, use with a rug pad not included. Shop now and bring home this stunning piece of decor!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.