
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2387-679
Zoro #
G310353275
UPC #
889292381352
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.16 in
Details
Color
Cream, Dark Blue
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
11.84 lb
Features
Outdoor Safe
Printed Design
No
Machine Washable
No
Primary Color
Light Silver
Construction
Machine Woven
Outdoor Safe
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Sub Style
Bohemian
Has Fringe
No
Backing
No Backing
High/Low Texture
No
Description
Introducing the Tuareg area rug: an exquisite piece of artistry that will bring a stunning bohemian global flair to your home. This polypropylene area rug is machine woven in Turkey and is perfect for high traffic areas, as it features no pile and is outdoor safe. Cleaning is easy; just hose off with water and hang to dry. For added comfort, we recommend using a rug pad sold separately. Transform any room into a chic and exotic oasis with this gorgeous area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.