
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2387-9212
Zoro #
G010353230
UPC #
889292381376
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Cream, Dark Blue
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
22 lb
Includes
Care Label
High Traffic Compatible
Yes
Backing
No Backing
Durable/Performance Rated
No
Sub Style
Bohemian
Construction
Machine Woven
Printed Design
No
Outdoor Safe
Yes
Primary Color
Light Silver
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Description
Introducing the Tuareg area rug: an exquisite piece of artistry that will bring a stunning bohemian global flair to your home. This polypropylene area rug is machine woven in Turkey and is perfect for high traffic areas, as it features no pile and is outdoor safe. Cleaning is easy; just hose off with water and hang to dry. For added comfort, we recommend using a rug pad sold separately. Transform any room into a chic and exotic oasis with this gorgeous area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.