
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG2389-537
Zoro #
G310354296
UPC #
889292381444
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.16 in
Details
Color
Cream, Tan
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
7.34 lb
Includes
Care Label
Features
Outdoor Safe
Printed Design
No
Has Fringe
No
Sub Style
Updated Traditional
Machine Washable
No
Backing
No Backing
Primary Color
Ash
Durable/Performance Rated
No
Outdoor Safe
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven
Description
Create a timeless look in your home with the Tuareg Area Rug. This classic Updated Traditional style rug is machine woven of polypropylene, making it durable and long lasting. The unique no-pile design makes it perfect for high traffic areas and is even outdoor safe. With its intricate pattern, this rug will add a touch of sophistication to any room. Plus, the simple care instructions make maintenance easy - just hose off with water and hang to dry!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.