
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRG2391-9212
Zoro #
G910354054
UPC #
889292381574
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Cream, Dark Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
22 lb
Features
Outdoor Safe
Includes
Care Label
Machine Washable
No
Outdoor Safe
Yes
Sub Style
Updated Traditional
Primary Color
Pale Slate
Has Fringe
No
High/Low Texture
No
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
Description
Create a timeless look in your home with the Tuareg Area Rug. This classic Updated Traditional style rug is machine woven of polypropylene, making it durable and long lasting. The unique no-pile design makes it perfect for high traffic areas and is even outdoor safe. With its intricate pattern, this rug will add a touch of sophistication to any room. Plus, the simple care instructions make maintenance easy - just hose off with water and hang to dry!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.