
Tulum TMU-2300 Handmade Area Rug
Mfr # TMU2300-3656
Zoro # G610353173
product price: $435.00
/ea
Free Shipping & Returns
Key Features
Color
Taupe, Cream, Dark Brown
Style
Cottage
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Pile Height
1.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TMU2300-3656
Zoro #
G610353173
UPC #
888473959946
Country of Origin
India
Dimensions
Size
3 ft 6 in x 5 ft 6 in
Pile Height
1.25 in
Length (In.)
66 in
Width (In.)
42 in
Thickness
1.5 in
Details
Color
Taupe, Cream, Dark Brown
Style
Cottage
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
3.66 lb
Includes
Care Label
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
Yes
High/Low Texture
Yes
Backing
No Backing
Construction
Hand Woven
Printed Design
No
Sub Style
Country
High Traffic Compatible
Yes
Machine Washable
No
Description
This Tulum area rug is an ideal choice to add a touch of cottage style to any room. Meticulously hand woven in India from luxurious New Zealand wool, this high-low pile rug is plush and comfortable underfoot. With an elegant fringe detail, it will add a unique look to any space. It requires professional rug cleaning only for upkeep. For maximum comfort and stability, we recommend pairing it with a quality rug pad not included. Add some charm to your home today with this beautiful area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.