
Tulum TMU-2301 Handmade Area Rug
Mfr # TMU2301-3656
Zoro # G510352917
product price: $435.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Dark Brown, Taupe
Style
Cottage
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Pile Height
1.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TMU2301-3656
Zoro #
G510352917
UPC #
888473960003
Country of Origin
India
Dimensions
Size
3 ft 6 in x 5 ft 6 in
Pile Height
1.25 in
Length (In.)
66 in
Width (In.)
42 in
Thickness
1.5 in
Details
Color
Cream, Dark Brown, Taupe
Style
Cottage
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
3.66 lb
Features
Handmade
Includes
Care Label
Machine Washable
No
Sub Style
Country
Construction
Hand Woven
Has Fringe
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
Printed Design
No
High/Low Texture
Yes
Description
This Tulum area rug is an ideal choice to add a touch of cottage style to any room. Meticulously hand woven in India from luxurious New Zealand wool, this high-low pile rug is plush and comfortable underfoot. With an elegant fringe detail, it will add a unique look to any space. It requires professional rug cleaning only for upkeep. For maximum comfort and stability, we recommend pairing it with a quality rug pad not included. Add some charm to your home today with this beautiful area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.