
Tulum TMU-2302 Handmade Area Rug
Mfr # TMU2302-810
Zoro # G310352933
product price: $1,560.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Gray, Taupe, Dark Brown
Style
Cottage
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Pile Height
1.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TMU2302-810
Zoro #
G310352933
UPC #
192201260069
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
1.25 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
1.5 in
Details
Color
Beige, Gray, Taupe, Dark Brown
Style
Cottage
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
15.2 lb
Features
Handmade
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Construction
Hand Woven
High/Low Texture
Yes
Outdoor Safe
No
Has Fringe
Yes
Printed Design
No
Sub Style
Country
Backing
No Backing
Description
This Tulum area rug is the perfect way to add cozy cottage style to your living space. Crafted from New Zealand wool, this plush pile rug has a high/low texture and hand-woven construction for added durability. The fringe detail adds a unique touch and the professional cleaning care ensures it will look beautiful for years to come. With its origin in India, this area rug will make a timeless statement in any room in your home. Don't forget to use a rug pad for added cushioning and stability!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.