Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuscany TUS-2301 Machine Crafted Area Rug

  • Mfr # TUS2301-9121

  • Zoro # G210361271


product price: $1,365.00
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Style
Modern
Material
Face: 91% Polypropylene, 9% Polyester; Warp: 100% Polyester
Pile Height
0.54 in
Shape
Rectangle
Length (In.)
145.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TUS2301-9121
Zoro #
G210361271
UPC #
888473927266
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft 2 in
Pile Height
0.54 in
Length (In.)
145.67 in
Width (In.)
106.3 in
Thickness
0.87 in

Details

Color
Metallic Gold, Blue, Tan, Sage, Dusty Sage
Style
Modern
Material
Face: 91% Polypropylene, 9% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
69.9 lb
Features
Machine Crafted
Includes
Care Label
Backing
No Backing
Machine Washable
No
Has Fringe
No
High/Low Texture
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Mid-Century
Printed Design
No

Description

Bring an element of sophistication to your home with this Tuscany area rug. The modern design of this floor covering is perfect for adding a touch of style and luxury to any room. Constructed from a blend of polypropylene and polyester, this high-pile, high/low rug is machine woven for durability in Turkey. To maximize the life and beauty of your rug, it is recommended that you use a rug pad beneath it. For best results, professional rug cleaning only is advised when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.