
Tuscany TUS-2303 Machine Crafted Area Rug
Mfr # TUS2303-4357
Zoro # G910362561
product price: $310.00
/ea
Free Shipping & Returns
Key Features
Color
Bright Yellow, Light Beige, Aqua, Gray, Rust, Metallic Gold
Style
Modern
Material
Face: 91% Polypropylene, 9% Polyester; Warp: 100% Polyester
Pile Height
0.54 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUS2303-4357
Zoro #
G910362561
UPC #
888473959694
Country of Origin
Turkey
Dimensions
Size
4 ft 3 in x 5 ft 7 in
Pile Height
0.54 in
Length (In.)
66.93 in
Width (In.)
51.18 in
Thickness
0.87 in
Details
Color
Bright Yellow, Light Beige, Aqua, Gray, Rust, Metallic Gold
Style
Modern
Material
Face: 91% Polypropylene, 9% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
15.46 lb
Features
Machine Crafted
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
Yes
Sub Style
Mid-Century
Has Fringe
No
Outdoor Safe
No
Machine Washable
No
Printed Design
No
Construction
Machine Woven
Description
This Tuscany area rug will be the perfect addition to any modern space. Its high pile, polypropylene and polyester construction and machine woven design offer a luxurious feel that is soft to the touch. The high/low effect of this rug adds texture, depth and visual interest, making it an ideal choice for any room in your home. With its durable construction and made-in-Turkey quality, this Tuscany area rug will last you for years to come. Don't forget to add a rug pad underneath for added comfort and protection! For cleaning, we recommend professional rug cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.