Tuscany TUS-2303 Machine Crafted Area Rug

  • Mfr # TUS2303-710SQ

  • Zoro # G610362502


product price: $790.00
/ea
Free Shipping & Returns

Key Features

Color
Bright Yellow, Light Beige, Aqua, Gray, Rust, Metallic Gold
Shape
Square
Material
Face: 91% Polypropylene, 9% Polyester; Warp: 100% Polyester
Pile Height
0.54 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUS2303-710SQ
Zoro #
G610362502
UPC #
192201239195
Country of Origin
Turkey

Dimensions

Pile Height
0.54 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.87 in
Size
7 ft 10 in x 7 ft 10 in

Details

Color
Bright Yellow, Light Beige, Aqua, Gray, Rust, Metallic Gold
Shape
Square
Material
Face: 91% Polypropylene, 9% Polyester; Warp: 100% Polyester
Weight
40.3 lb
Includes
Care Label
Features
Machine Crafted
Printed Design
No
Style
Modern
High/Low Texture
Yes
Backing
No Backing
Sub Style
Mid-Century
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Outdoor Safe
No

Description

This Tuscany area rug will be the perfect addition to any modern space. Its high pile, polypropylene and polyester construction and machine woven design offer a luxurious feel that is soft to the touch. The high/low effect of this rug adds texture, depth and visual interest, making it an ideal choice for any room in your home. With its durable construction and made-in-Turkey quality, this Tuscany area rug will last you for years to come. Don't forget to add a rug pad underneath for added comfort and protection! For cleaning, we recommend professional rug cleaning only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.