Tuscany TUS-2304 Machine Crafted Area Rug

  • Mfr # TUS2304-1215

  • Zoro # G610362724


product price: $2,275.00
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Color
Ivory, Aqua, White, Dark Brown, Metallic Gold
Style
Modern
Material
Face: 91% Polypropylene, 9% Polyester; Warp: 100% Polyester
Pile Height
0.54 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUS2304-1215
Zoro #
G610362724
UPC #
192201239201
Country of Origin
Turkey

Dimensions

Size
12 ft x 15 ft
Pile Height
0.54 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.87 in

Details

Color
Ivory, Aqua, White, Dark Brown, Metallic Gold
Style
Modern
Material
Face: 91% Polypropylene, 9% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
116.7 lb
Construction
Machine Woven
High Traffic Compatible
Yes
Backing
No Backing
Sub Style
Mid-Century
High/Low Texture
Yes
Outdoor Safe
No
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No

Description

This elegant area rug from the Tuscany Collection is an exquisite piece of mid-century modern style. Crafted with polypropylene and polyester, this machine-woven rug is designed for a high pile that adds a soft touch of luxury to any space. Made in Turkey, this durable area rug will last for years to come. Plus, it's easy to clean - just spot clean with mild detergent as needed. For best results, we recommend using with a rug pad not included. Bring timeless elegance and sophistication into your home decor today with the Tuscany Collection Area Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.