
Tuscany TUS-2304 Machine Crafted Area Rug
Mfr # TUS2304-4357
Zoro # G810362630
product price: $310.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Aqua, White, Dark Brown, Metallic Gold
Style
Modern
Material
Face: 91% Polypropylene, 9% Polyester; Warp: 100% Polyester
Pile Height
0.54 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUS2304-4357
Zoro #
G810362630
UPC #
888473959700
Country of Origin
Turkey
Dimensions
Size
4 ft 3 in x 5 ft 7 in
Pile Height
0.54 in
Length (In.)
66.93 in
Width (In.)
51.18 in
Thickness
0.87 in
Details
Color
Ivory, Aqua, White, Dark Brown, Metallic Gold
Style
Modern
Material
Face: 91% Polypropylene, 9% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
15.46 lb
Includes
Care Label
High/Low Texture
Yes
Sub Style
Mid-Century
Printed Design
No
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
No
Backing
No Backing
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Description
This elegant area rug from the Tuscany Collection is an exquisite piece of mid-century modern style. Crafted with polypropylene and polyester, this machine-woven rug is designed for a high pile that adds a soft touch of luxury to any space. Made in Turkey, this durable area rug will last for years to come. Plus, it's easy to clean - just spot clean with mild detergent as needed. For best results, we recommend using with a rug pad not included. Bring timeless elegance and sophistication into your home decor today with the Tuscany Collection Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.