
Tuscany TUS-2304 Machine Crafted Area Rug
Mfr # TUS2304-9121
Zoro # G110362361
product price: $1,365.00
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
Color
Ivory, Aqua, White, Dark Brown, Metallic Gold
Style
Modern
Material
Face: 91% Polypropylene, 9% Polyester; Warp: 100% Polyester
Pile Height
0.54 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUS2304-9121
Zoro #
G110362361
UPC #
888473927440
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 2 in
Pile Height
0.54 in
Length (In.)
145.67 in
Width (In.)
106.3 in
Thickness
0.87 in
Details
Color
Ivory, Aqua, White, Dark Brown, Metallic Gold
Style
Modern
Material
Face: 91% Polypropylene, 9% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
69.9 lb
Includes
Care Label
Features
Machine Crafted
High/Low Texture
Yes
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes
Construction
Machine Woven
Sub Style
Mid-Century
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing
Description
This elegant area rug from the Tuscany Collection is an exquisite piece of mid-century modern style. Crafted with polypropylene and polyester, this machine-woven rug is designed for a high pile that adds a soft touch of luxury to any space. Made in Turkey, this durable area rug will last for years to come. Plus, it's easy to clean - just spot clean with mild detergent as needed. For best results, we recommend using with a rug pad not included. Bring timeless elegance and sophistication into your home decor today with the Tuscany Collection Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.