Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuscany TUS-2309 Machine Crafted Area Rug

  • Mfr # TUS2309-6796

  • Zoro # G510363364


product price: $795.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft 6 in
Color
Denim, Metallic Gold, Dark Brown, White, Bright Yellow, Aqua
Style
Traditional
Material
Face: 91% Polypropylene, 9% Polyester; Warp: 100% Polyester
Pile Height
0.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUS2309-6796
Zoro #
G510363364
UPC #
888473927723
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.54 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.87 in

Details

Color
Denim, Metallic Gold, Dark Brown, White, Bright Yellow, Aqua
Style
Traditional
Material
Face: 91% Polypropylene, 9% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
40.58 lb
Construction
Machine Woven
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
Printed Design
No
Sub Style
Updated Traditional
Machine Washable
No
High/Low Texture
Yes
Durable/Performance Rated
No
Outdoor Safe
No

Description

Bring the beauty of Tuscany to your home with this stunning area rug. Crafted with polypropylene and polyester in Turkey, this machine-woven piece features a high pile that provides exceptional softness and texture. Perfect for any updated traditional space, this area rug will add depth and character to your decor. For best care results, spot clean with mild detergent and use a rug pad for optimal comfort. Bring the classic Italian countryside into your living space today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.