
Tuscany TUS-2316 Machine Crafted Area Rug
Mfr # TUS2316-23
Zoro # G010366520
product price: $90.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Light Gray, Gray, Charcoal
Style
Modern
Material
Face: 85% Polypropylene, 15% Polyester
Pile Height
0.54 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUS2316-23
Zoro #
G010366520
UPC #
889292191524
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.54 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.87 in
Details
Color
Ivory, Light Gray, Gray, Charcoal
Style
Modern
Material
Face: 85% Polypropylene, 15% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
4.18 lb
Includes
Care Label
High/Low Texture
Yes
Printed Design
No
Durable/Performance Rated
No
Construction
Machine Woven
Sub Style
Minimalist
Has Fringe
No
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Yes
Description
This modern-style Tuscany area rug is the perfect way to upgrade any room. Featuring a high/low pile construction, this machine-woven piece is made of a durable blend of polypropylene and polyester fibers for superior softness and longevity. Made in Turkey, it?s sure to bring an exotic touch to your home d?cor. For best results, use with a rug pad not included. To maintain its beauty and quality, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.