Tuscany TUS-2327 Machine Crafted Area Rug

  • Mfr # TUS2327-710SQ

  • Zoro # G310368637


product price: $790.00
/ea
Free Shipping & Returns

Key Features

Color
Dusty Coral, Cream, Blue, Brown, Gray, Light Beige
Shape
Square
Material
Face: 100% Polypropylene
Pile Height
0.79 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUS2327-710SQ
Zoro #
G310368637
UPC #
889292348393
Country of Origin
Turkey

Dimensions

Pile Height
0.79 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.87 in
Size
7 ft 10 in x 7 ft 10 in

Details

Color
Dusty Coral, Cream, Blue, Brown, Gray, Light Beige
Shape
Square
Material
Face: 100% Polypropylene
Includes
Care Label
Weight
44.64 lb
Features
Machine Crafted
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
No
Sub Style
Minimalist
Printed Design
No
Style
Modern
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
Yes

Description

Experience the allure of the Tuscany Collection's Minimalist Modern area rug. Carefully machine-woven in Turkey from high-quality polypropylene, this rug boasts a luxuriously high pile that exudes comfort and style. The sleek modern design makes it an excellent addition to any contemporary space, creating a captivating focal point for your room. The durable polypropylene material is easy to maintain, requiring only spot cleaning with mild detergent to keep it looking fresh and vibrant. For optimum performance and longevity, we recommend using this rug with a pad. Enjoy the perfect blend of function and fashion with our Tuscany Collection area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.