
Tuscany TUS-2327 Machine Crafted Area Rug
Mfr # TUS2327-810121
Zoro # G110368707
product price: $1,365.00
/ea
Free Shipping & Returns
Key Features
Color
Dusty Coral, Cream, Blue, Brown, Gray, Light Beige
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.79 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUS2327-810121
Zoro #
G110368707
UPC #
889292348409
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 2 in
Pile Height
0.79 in
Length (In.)
145.67 in
Width (In.)
106.3 in
Thickness
0.87 in
Details
Color
Dusty Coral, Cream, Blue, Brown, Gray, Light Beige
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
77.42 lb
Includes
Care Label
Outdoor Safe
No
Printed Design
No
High/Low Texture
Yes
Backing
No Backing
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
Sub Style
Minimalist
Has Fringe
No
High Traffic Compatible
Yes
Description
Experience the allure of the Tuscany Collection's Minimalist Modern area rug. Carefully machine-woven in Turkey from high-quality polypropylene, this rug boasts a luxuriously high pile that exudes comfort and style. The sleek modern design makes it an excellent addition to any contemporary space, creating a captivating focal point for your room. The durable polypropylene material is easy to maintain, requiring only spot cleaning with mild detergent to keep it looking fresh and vibrant. For optimum performance and longevity, we recommend using this rug with a pad. Enjoy the perfect blend of function and fashion with our Tuscany Collection area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.