
Tuscany TUS-2339 Machine Crafted Area Rug
Mfr # TUS2339-5373
Zoro # G110351112
product price: $420.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Charcoal, Black, Tan, Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.79 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUS2339-5373
Zoro #
G110351112
UPC #
889292450157
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.79 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.87 in
Details
Color
Ivory, Charcoal, Black, Tan, Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
28.04 lb
Printed Design
No
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Scandinavian
Description
This Tuscany area rug is the perfect combination of modern style and durability. Crafted in Turkey with a machine-woven Polypropylene construction, this high pile area rug offers an elegant look and feel that will last for years to come. The dense pile provides a soft cushion underfoot while its stain-resistant properties make it easy to maintain. With its classic design, this Tuscany area rug is the perfect way to bring a touch of sophistication to any room or hallway in your home. For best results, we recommend pairing it with a quality rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.