
Tuscany TUS-2339 Machine Crafted Area Rug
Mfr # TUS2339-810121
Zoro # G910350827
product price: $1,365.00
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
Key Features
Size
8 ft 10 in x 12 ft 2 in
Color
Ivory, Charcoal, Black, Tan, Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.79 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TUS2339-810121
Zoro #
G910350827
UPC #
889292450195
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 2 in
Pile Height
0.79 in
Length (In.)
145.67 in
Width (In.)
106.3 in
Thickness
0.87 in
Details
Color
Ivory, Charcoal, Black, Tan, Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
79.57 lb
Features
Machine Crafted
High/Low Texture
No
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No
Outdoor Safe
No
Sub Style
Scandinavian
Machine Washable
No
Description
This Tuscany area rug is the perfect combination of modern style and durability. Crafted in Turkey with a machine-woven Polypropylene construction, this high pile area rug offers an elegant look and feel that will last for years to come. The dense pile provides a soft cushion underfoot while its stain-resistant properties make it easy to maintain. With its classic design, this Tuscany area rug is the perfect way to bring a touch of sophistication to any room or hallway in your home. For best results, we recommend pairing it with a quality rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.