Ultra Shag UTG-2300 Machine Crafted Area Rug

  • Mfr # UTG2300-71010

  • Zoro # G610368061


product price: $680.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
White, Gray, Dark Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTG2300-71010
Zoro #
G610368061
UPC #
889292473354
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
1.77 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.85 in

Details

Color
White, Gray, Dark Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
40.19 lb
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Primary Color
Light Silver
Machine Washable
No
Sub Style
Scandinavian
Has Fringe
No
Construction
Machine Woven
Printed Design
No

Description

Experience the modern elegance of Scandinavian design with our Ultra Shag Area Rug. Impeccably machine-woven in Turkey, this rug boasts a luxurious and dense plush pile that adds warmth and comfort to any room. The stylish design coupled with the sumptuous feel of polyester underfoot makes this rug a must-have for those seeking to add a touch of sophistication to their decor. To ensure optimal performance and longevity, we recommend the use of a rug pad. Transform your space into a cozy haven with our Ultra Shag Area Rug - where style meets comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.