Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra Shag UTG-2304 Machine Crafted Area Rug

  • Mfr # UTG2304-537

  • Zoro # G310368286


product price: $320.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
White, Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTG2304-537
Zoro #
G310368286
UPC #
889292473460
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
1.77 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
1.85 in

Details

Color
White, Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
18.71 lb
Features
Machine Crafted
Includes
Care Label
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Machine Woven
Primary Color
Light Silver
High/Low Texture
No
Printed Design
No
Sub Style
Scandinavian
Machine Washable
No
Has Fringe
No

Description

Add a touch of Scandinavian modern to your home with the Ultra Shag area rug. This plush pile rug is made from soft, durable polyester and is machine woven in Turkey for superior craftsmanship. With its stylish texture, this piece will instantly draw attention and become a conversation starter. For added cushioning and to extend the life of your rug, we recommend using a rug pad underneath it. Spot clean with mild detergent when needed for easy care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.