
Unique UNQ-2301 Handmade Area Rug
Mfr # UNQ2301-23
Zoro # G510356359
product price: $95.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Denim, Dusty Coral, Light Sage, Wheat
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNQ2301-23
Zoro #
G510356359
UPC #
192201300666
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.2 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.35 in
Details
Color
Beige, Denim, Dusty Coral, Light Sage, Wheat
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Weight
2.46 lb
Includes
Care Label
Features
Handmade
Construction
Hand Tufted
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Backing
Canvas
Sub Style
Updated Traditional
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
Yes
Description
This stunning area rug is the perfect addition to any traditional-style home. Hand tufted in India from polyester, this medium pile rug provides a soft, plush feel while also adding warmth and texture to your floor. With its unique design and classic look, this eye-catching piece will easily become the focal point of your room. For optimal performance, pair with a rug pad not included and spot clean only when needed. Add style and comfort to your home with this one-of-a-kind hand tufted area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.