
Unique UNQ-2301 Handmade Area Rug
Mfr # UNQ2301-86116
Zoro # G510356304
product price: $1,195.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Denim, Dusty Coral, Light Sage, Wheat
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNQ2301-86116
Zoro #
G510356304
UPC #
192201300703
Country of Origin
India
Dimensions
Size
8 ft 6 in x 11 ft 6 in
Pile Height
0.2 in
Length (In.)
138 in
Width (In.)
102 in
Thickness
0.35 in
Details
Color
Beige, Denim, Dusty Coral, Light Sage, Wheat
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
40.08 lb
Backing
Canvas
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Printed Design
Yes
Outdoor Safe
No
High Traffic Compatible
Yes
Construction
Hand Tufted
Sub Style
Updated Traditional
High/Low Texture
No
Description
This stunning area rug is the perfect addition to any traditional-style home. Hand tufted in India from polyester, this medium pile rug provides a soft, plush feel while also adding warmth and texture to your floor. With its unique design and classic look, this eye-catching piece will easily become the focal point of your room. For optimal performance, pair with a rug pad not included and spot clean only when needed. Add style and comfort to your home with this one-of-a-kind hand tufted area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.