
Unique UNQ-2305 Handmade Area Rug
Mfr # UNQ2305-86116
Zoro # G010356347
product price: $1,195.00
/ea
Free Shipping & Returns
Key Features
Color
Dusty Pink, Wheat, Charcoal, Peach, Beige, Medium Green
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNQ2305-86116
Zoro #
G010356347
UPC #
192201300949
Country of Origin
India
Dimensions
Size
8 ft 6 in x 11 ft 6 in
Pile Height
0.2 in
Length (In.)
138 in
Width (In.)
102 in
Thickness
0.35 in
Details
Color
Dusty Pink, Wheat, Charcoal, Peach, Beige, Medium Green
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Weight
40.08 lb
Features
Handmade
Includes
Care Label
Has Fringe
No
Outdoor Safe
No
Printed Design
Yes
High Traffic Compatible
Yes
High/Low Texture
No
Sub Style
Updated Traditional
Machine Washable
No
Construction
Hand Tufted
Backing
Canvas
Durable/Performance Rated
No
Description
This unique traditional area rug is the perfect addition to any living space. Hand tufted in India using 100% polyester, this medium pile rug provides a soft and comfortable feel for your feet. The durable construction ensures that this rug will last for years to come. For best results, use with a rug pad to protect against wear and tear and prevent slipping. Upgrade your home today with this one-of-a-kind area rug from India!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.