
Unique UNQ-2307 Handmade Area Rug
Mfr # UNQ2307-264
Zoro # G810356233
product price: $140.00
/ea
Free Shipping & Returns
Key Features
Color
Camel, Peach, Beige, Wheat, Charcoal
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNQ2307-264
Zoro #
G810356233
UPC #
192201301038
Country of Origin
India
Dimensions
Size
2 ft 6 in x 4 ft
Pile Height
0.2 in
Length (In.)
48 in
Width (In.)
30 in
Thickness
0.35 in
Details
Color
Camel, Peach, Beige, Wheat, Charcoal
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Handmade
Weight
4.1 lb
Includes
Care Label
Backing
Canvas
High Traffic Compatible
Yes
Construction
Hand Tufted
Outdoor Safe
No
Has Fringe
No
Machine Washable
No
Printed Design
Yes
Durable/Performance Rated
No
Sub Style
Updated Traditional
High/Low Texture
No
Description
Add a unique touch to any room with this traditional-style area rug. Constructed of durable polyester, this hand tufted piece is made in India and has a medium pile height. Perfect for adding warmth to any space, we recommend using it with a rug pad sold separately to keep it securely in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.