
Unique UNQ-2307 Handmade Area Rug
Mfr # UNQ2307-86116
Zoro # G910357536
product price: $1,195.00
/ea
Free Shipping & Returns
Key Features
Color
Camel, Peach, Beige, Wheat, Charcoal
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNQ2307-86116
Zoro #
G910357536
UPC #
192201301069
Country of Origin
India
Dimensions
Size
8 ft 6 in x 11 ft 6 in
Pile Height
0.2 in
Length (In.)
138 in
Width (In.)
102 in
Thickness
0.35 in
Details
Color
Camel, Peach, Beige, Wheat, Charcoal
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
40.08 lb
Features
Handmade
Backing
Canvas
Construction
Hand Tufted
High/Low Texture
No
Sub Style
Updated Traditional
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
Yes
Description
Add a unique touch to any room with this traditional-style area rug. Constructed of durable polyester, this hand tufted piece is made in India and has a medium pile height. Perfect for adding warmth to any space, we recommend using it with a rug pad sold separately to keep it securely in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.