
Unique UNQ-2312 Handmade Area Rug
Mfr # UNQ2312-7696
Zoro # G710357729
product price: $880.00
/ea
Free Shipping & Returns
Key Features
Color
Rust, Medium Gray, Medium Brown, Ice Blue, Charcoal, Peach
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNQ2312-7696
Zoro #
G710357729
UPC #
192201301359
Country of Origin
India
Dimensions
Size
7 ft 6 in x 9 ft 6 in
Pile Height
0.2 in
Length (In.)
114 in
Width (In.)
90 in
Thickness
0.35 in
Details
Color
Rust, Medium Gray, Medium Brown, Ice Blue, Charcoal, Peach
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
29.21 lb
Sub Style
Updated Traditional
Outdoor Safe
No
Backing
Canvas
High/Low Texture
No
Construction
Hand Tufted
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
Yes
Description
This unique area rug is the perfect addition to any traditional style home. Made of polyester, it has a medium pile and is hand tufted in India for superior craftsmanship. With its intricate design and luxurious feel, this area rug will make a statement in your space. We recommend using a rug pad for added comfort and stability. To keep your area rug looking its best, spot clean only when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.