
Urban Shag USG-2303 Machine Crafted Area Rug
Mfr # USG2303-1014
Zoro # G010359683
product price: $1,215.00
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
Key Features
Color
Cream, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Pile Height
1.97 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USG2303-1014
Zoro #
G010359683
UPC #
889292157063
Country of Origin
Turkey
Dimensions
Size
10 ft x 13 ft 11 in
Pile Height
1.97 in
Length (In.)
167.32 in
Width (In.)
120.08 in
Thickness
2.05 in
Details
Color
Cream, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
68.37 lb
Machine Washable
No
Durable/Performance Rated
No
Backing
No Backing
Primary Color
Beige
High Traffic Compatible
Yes
Sub Style
Bohemian
High/Low Texture
Yes
Has Fringe
No
Printed Design
No
Outdoor Safe
No
Construction
Machine Woven
Description
Introducing the Urban Shag area rug, a perfect way to add a touch of global bohemian style to your home. Crafted with the finest polypropylene fibers from Turkey, this machine-woven area rug is sure to make an eye-catching statement in any room. With its plush pile and comfortable feel underfoot, this stunning area rug will bring warmth and texture to any space. To ensure lasting beauty, we recommend using a rug pad for added cushioning and protection. Easy to maintain with spot cleaning using mild detergent, this charming piece is guaranteed to last for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.