Urban Shag USG-2311 Machine Crafted Area Rug

  • Mfr # USG2311-710103

  • Zoro # G610360737


product price: $610.00
/ea
Free Shipping & Returns

Key Features

Color
Denim, White
Style
Global
Material
Face: 100% Polypropylene
Pile Height
1.97 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USG2311-710103
Zoro #
G610360737
UPC #
888473951162
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
1.97 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
2.05 in

Details

Color
Denim, White
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
39.24 lb
Features
Machine Crafted
Durable/Performance Rated
No
Sub Style
Bohemian
Backing
No Backing
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
Yes
Has Fringe
No
Printed Design
No
Primary Color
Blue
Machine Washable
No
Outdoor Safe
No

Description

This Urban Shag area rug is the perfect way to add a modern, global style to your home. Made of durable Polypropylene, it has a plush pile that is both high and low for a unique texture and feel. The machine woven construction makes this area rug strong and resilient, while the Turkish craftsmanship ensures its quality. Use with a rug pad for added comfort and stability, and remember to have it professionally cleaned for best results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.