
Urban Shag USG-2314 Machine Crafted Area Rug
Mfr # USG2314-5373
Zoro # G210360397
product price: $290.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
1.97 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USG2314-5373
Zoro #
G210360397
UPC #
889292406154
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
1.97 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
2.01 in
Details
Color
Light Gray, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
18.56 lb
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Sub Style
Bohemian
Backing
No Backing
Description
This eye-catching Urban Shag area rug is the perfect addition to any modern home. With its global style, this machine woven area rug is made from 100% Polypropylene for a durable and plush pile. Made in Turkey, this stylish piece adds a touch of sophistication to your space without compromising on comfort. Its low profile makes it easy to vacuum and clean regularly. For an extra layer of cushioning, use with a rug pad not included. Transform your living room or bedroom with this sleek shag area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.