
Urban Shag USG-2315 Machine Crafted Area Rug (Discontinued)
- Mfr # USG2315-5373
- Zoro # G310360303
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USG2315-5373
Zoro #
G310360303
UPC #
889292406208
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
1.97 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
2.01 in
Details
Color
Beige, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
18.56 lb
Features
Machine Crafted
Includes
Care Label
High/Low Texture
No
Machine Washable
No
Printed Design
No
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
Sub Style
Bohemian
Construction
Machine Woven
High Traffic Compatible
Yes
Description
Bring the beauty of bohemian global style to your home with this Urban Shag area rug. The machine-woven polypropylene construction and plush pile provide both comfort and lasting durability. Featuring a vibrant mix of colors, this rug is sure to bring life to any room in your home. For added stability, we recommend using a rug pad underneath not included. This urban shag area rug is made in Turkey for quality you can trust. With its fashionable style, it's sure to be an eye-catching addition to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.