Urban Shag USG-2318 Machine Crafted Area Rug

  • Mfr # USG2318-5373

  • Zoro # G110361487


product price: $290.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 3 in
Color
Black, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USG2318-5373
Zoro #
G110361487
UPC #
889292406352
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Pile Height
1.97 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
2.01 in

Details

Color
Black, White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
18.56 lb
Sub Style
Bohemian
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Machine Woven

Description

Bring the beauty of bohemian global style to your home with this Urban Shag area rug. The machine-woven polypropylene construction and plush pile provide both comfort and lasting durability. Featuring a vibrant mix of colors, this rug is sure to bring life to any room in your home. For added stability, we recommend using a rug pad underneath not included. This urban shag area rug is made in Turkey for quality you can trust. With its fashionable style, it's sure to be an eye-catching addition to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.