
Urban Shag USG-2319 Machine Crafted Area Rug (Discontinued)
- Mfr # USG2319-710103
- Zoro # G510361681
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USG2319-710103
Zoro #
G510361681
UPC #
889292406420
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
1.97 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
2.01 in
Details
Color
Beige, Ivory
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
39.24 lb
Backing
No Backing
Outdoor Safe
No
Construction
Machine Woven
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
Description
This Urban Shag area rug is the perfect way to bring a cozy cottage style into any space. The plush pile provides softness and warmth underfoot, while the machine-woven construction ensures long-lasting durability and resilience. Crafted in Turkey of polypropylene, this rug has an invitingly soft texture that will make you never want to leave your room. For extra cushioning, we recommend pairing this rug with a pad for added comfort. Bring home the inviting look of cottage living with this stylish Urban Shag area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.