Urban Shag USG-2320 Machine Crafted Area Rug

  • Mfr # USG2320-710103

  • Zoro # G310361645


product price: $610.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft 2 in
Color
Beige, Ivory
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USG2320-710103
Zoro #
G310361645
UPC #
889292406475
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
1.97 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
2.01 in

Details

Color
Beige, Ivory
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
39.24 lb
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Printed Design
No
Outdoor Safe
No
Backing
No Backing

Description

Step into the comfort of our Urban Shag area rug, a plush haven for your feet that elevates any space with its cottage style. Woven in Turkey with the finest polypropylene, this piece captures a charming balance between tradition and modernity. Its machine-woven construction ensures durability while delivering an unparalleled softness that you have to feel to believe. For best results and longevity, we recommend using this rug with a pad. So whether it's for a cozy reading corner or anchoring your living room decor, our Urban Shag rug offers a warm welcome every time you step on it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.