
Urban Shag USG-2323 Machine Crafted Area Rug (Discontinued)
- Mfr # USG2323-5373
- Zoro # G610361451
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USG2323-5373
Zoro #
G610361451
UPC #
889292406604
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
1.97 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
2.01 in
Details
Color
Beige, Medium Brown, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
18.56 lb
Features
Machine Crafted
Includes
Care Label
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Has Fringe
No
Printed Design
No
Construction
Machine Woven
Description
Invite a unique blend of global style into your home with the Urban Shag area rug. This eye-catching and contemporary design is crafted from soft polypropylene for an extra luxurious feel underfoot. The plush pile allows you to sink your feet in comfort and warmth. Woven with precision and featuring a subtle multi-tonal pattern, this Turkish-made rug adds an element of effortless chic to any space. Plus, it's easy to care for and is designed to withstand everyday wear and tear. Treat yourself or someone special to this timeless classic today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.